1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
55-130
Pry Bar - 30 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
Mi Item #
02988949
MFR #
55-130
Price
$12.62
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
STANLEY TRADE TOOLS 55-130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
55-130
Pry Bar - 30 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
Mi Item #
02988949
MFR #
55-130
Mfr description
55-130 RIPPING BAR 3/4" X 30"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$12
.62
/each
Add to Cart
Specifications
Dimensions
Overall Length
30 in
Tip Width
1-1/4 in
Weight
4.45 lbs
Details
Bar Type
Pry Bar
Material
Alloy Steel
UPC_NO
076174551303
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items