Specifications
Dimensions
- Bit Tip Size#2
- Overall Length2-51/64 in
- Shank Diameter1/4 in
Details
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Number Of Bits Included1
- Shank TypeInsert
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662679163747
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)