Specifications
Dimensions
- Bit Tip SizeT30
- Overall Length1-1/2 in
- Shank Diameter5/16 in
Details
- Bit Tip StyleTorx
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number662679005733
- Number Of Bits Included1
- Shank TypeHex
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662679562212
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)