Motion
J60666
Screwdriver Bit - Bit Tip Style: Hex, 1/4 in Bit Tip Size, Individual Bit
Mi Item #02988961
MFR #J60666
Price$10.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit - Bit Tip Style: Hex, 1/4 in Bit Tip Size, Individual Bit
Mi Item #02988961
MFR #J60666

Mfr description
J60666 BIT POWER T10 TORX 1/4HEX
  • Proto 1/4-inch Hex Bit Insert T10 Torx Power Bit - 6-inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.41/each

Specifications

Dimensions

  • Bit Tip Size
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Individual Bit Or Bit Set
    Individual Bit
  • UPC_NO
    662679561963

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)