Motion
J6113NMF

PROTO TOOLS
J6113NMF

Torque Wrench - Dial, 3/8 in Drive, 0.8 to 4.2 ft-lbs, ±4 % Accuracy
Mi Item #02988962
MFR #J6113NMF
Price$394.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6113NMF

Torque Wrench - Dial, 3/8 in Drive, 0.8 to 4.2 ft-lbs, ±4 % Accuracy
Mi Item #02988962
MFR #J6113NMF

Mfr description
J6113NMF TORQUE WR DIAL 3/8DR 70
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.87/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    14-7/8 in
  • Weight
    1.91 lbs

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Both
  • Features
    With Dial Indicator
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    2 N-m
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    0.8 to 4.2 ft-lbs
  • Torque Range (in-lbs)
    9.6 to 50.4 in-lbs
  • Torque Range (N-m)
    1.1 to 5.7 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135348
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)