Motion
J61502
Hex Extension - 1/4 (Shank) in, 2 (Overall Length) in, 3/8 (Square) in, Steel
MI ITEM #02988973
MFR #J61502
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Extension - 1/4 (Shank) in, 2 (Overall Length) in, 3/8 (Square) in, Steel
MI ITEM #02988973
MFR #J61502

Mfr description
J61502 EXTENSION 1/4HEX 3/8SQ 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Size
    1/4 (Shank) in, 2 (Overall Length) in, 3/8 (Square) in

Details

  • Accessory Type
    Hex Extension
  • Material
    Steel
  • UPC_NO
    662679560850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)