Motion
J61620
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #02988974
MFR #J61620
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
MI ITEM #02988974
MFR #J61620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.71/each

Specifications

Dimensions

  • Bit Tip Size
    1/4 in
  • Overall Length
    2-9/16 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Magnetic Nut Driver
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • UPC_NO
    662679561055

Overview

Mfr description
J61620 NUT SETTER 1/4 MAG 1/4HEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought