Overview
Mfr description
J61624 NUT SETTER 3/8 MAG 1/4HEX
- Length: 2-9/16”
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleMagnetic Nut Driver
- Bit Tip Size3/8 in
- Shank Diameter1/4 in
- Double EndedSingle-Ended
- Overall Length2-9/16 in
- Shank TypeHex
- UPC_NO662679561079
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data