Motion
J61656
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
Mi Item #02988983
MFR #J61656
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
Mi Item #02988983
MFR #J61656

Mfr description
J61656 NUT SETTER 7/16 MAG 1/4HE
  • Length: 1-7/8”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Bit Tip Size
    5/8 in
  • Overall Length
    1-7/8 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Magnetic Nut Driver
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • UPC_NO
    662679561048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)