Motion
J61692
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
Mi Item #02988987
MFR #J61692
Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Magnetic Nut Driver
Mi Item #02988987
MFR #J61692

Mfr description
J61692 NUT SETTER 8MM MAG 1/4HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.51/each

Specifications

Dimensions

  • Bit Tip Size
    8 mm
  • Overall Length
    1-7/8 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Magnetic Nut Driver
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • UPC_NO
    662679561345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)