Motion
J6169NMF

PROTO TOOLS
J6169NMF

Torque Wrench - Dial, 1/4 in Drive, 1.5 to 7.5 ft-lbs, ±4 % Accuracy
Mi Item #02988989
MFR #J6169NMF
Price$402.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6169NMF

Torque Wrench - Dial, 1/4 in Drive, 1.5 to 7.5 ft-lbs, ±4 % Accuracy
Mi Item #02988989
MFR #J6169NMF

Mfr description
J6169NMF TORQUE WR DIAL 1/4DR 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.15/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    10 in
  • Weight
    1.96 lbs

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Both
  • Features
    With Dial Indicator
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    0.2 N-m
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    1.5 to 7.5 ft-lbs
  • Torque Range (in-lbs)
    18 to 90 in-lbs
  • Torque Range (N-m)
    2 to 10.2 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135461
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)