Motion
J6177NMF

PROTO TOOLS
J6177NMF

Torque Wrench - Dial, 3/8 in Drive, 4.2 to 20.8 ft-lbs, ±4 % Accuracy
MI ITEM #02988990
MFR #J6177NMF
List Price$398.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6177NMF

Torque Wrench - Dial, 3/8 in Drive, 4.2 to 20.8 ft-lbs, ±4 % Accuracy
MI ITEM #02988990
MFR #J6177NMF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$398.45/each for your price

Overview

Mfr description
J6177NMF TORQUE WR DIAL 3/8DR 30

Specifications

  • Wrench Type
    Dial
  • Drive Size
    3/8 in
  • Torque Range (ft-lbs)
    4.2 to 20.8 ft-lbs
  • Scale Graduations
    0.5 N-m
  • Accuracy
    ±4 %
  • Ratcheting Head
    Fixed
  • Overall Length
    10 in
  • Features
    With Dial Indicator
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    50.4 to 249.6 in-lbs
  • Torque Range (N-m)
    5.7 to 28.3 N-m
  • Direction Of Operation
    Both
  • Material
    Steel
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135485
  • Weight
    1.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought