Motion
J6510MH
Impact Socket - 10 mm Socket, 1/4 in Drive, 6 PT, 2 in OAL, Metric
Mi Item #02988995
MFR #J6510MH
Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 10 mm Socket, 1/4 in Drive, 6 PT, 2 in OAL, Metric
Mi Item #02988995
MFR #J6510MH

Mfr description
J6510MH SKT IMP 1/4 DR 10MM 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.28/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2 in
  • Socket Size
    10 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679321505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)