Motion
J6512H
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02988998
MFR #J6512H
Price$11.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 2 in OAL, Imperial
MI ITEM #02988998
MFR #J6512H

Mfr description
J6512H SKT IMP 1/4 DR 3/8 6 PT D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.22/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2 in
  • Socket Size
    3/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679320577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)