Motion
J69212
Impact Socket Set - Metric Measurement System, Number of Sockets: 11 PC, Standard Deep Shaft Style, 1/4 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #02989008
MFR #J69212
List Price$148.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Number of Sockets: 11 PC, Standard Deep Shaft Style, 1/4 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #02989008
MFR #J69212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.71/each for your price

Overview

Mfr description
J69212 SET SKT IMP 1/4DR 11PC ME

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Impact
  • Number of Sockets
    14 PC
  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Material
    Alloy Steel
  • Overall Length
    2 in
  • Included Accessories
    Socket Bar, Socket Clip
  • UPC_NO
    662679562830
  • Additional Details
    TorquePlus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought