Overview
Mfr description
J7226H SKT IMP 3/8 DR 13/16 6 PT
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size13/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length1-7/32 in
- Shaft StyleStandard Straight
- UPC_NO662679331122
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data