Motion
J7275P
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Universal Joint Type
Mi Item #02989032
MFR #J7275P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket Size, 3/8 in Drive, 6 PT, Universal Joint Type
Mi Item #02989032
MFR #J7275P

Mfr description
J7275P SKT IMP 3/8 DR 1/2 6 PT U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.4375 in
  • Socket Size
    1/2 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679330774

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)