Motion
J7320HT
Impact Socket - 5/8 in Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Imperial
MI ITEM #02989037
MFR #J7320HT
Your Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket, 1/2 in Drive, 6 PT, 3-1/4 in OAL, Imperial
MI ITEM #02989037
MFR #J7320HT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.13/each(List $17.97)

Overview

Mfr description
J7320HT 1/2DR DEEP TW IMPACT 5/8

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679342241
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought