Motion
J7322S
Impact Socket - 11/16 in Socket, 1/2 in Drive, 8 PT, 3-1/4 in OAL, Imperial
MI ITEM #02989038
MFR #J7322S
Your Price$23.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 11/16 in Socket, 1/2 in Drive, 8 PT, 3-1/4 in OAL, Imperial
MI ITEM #02989038
MFR #J7322S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.41/each(List $25.66)

Overview

Mfr description
J7322S SKT IMP 1/2 DR 11/16 8 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    11/16 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679340575
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought