Motion
J7324S
Impact Socket - 3/4 in Socket, 1/2 in Drive, 8 PT, 3-1/4 in OAL, Imperial
Mi Item #02989040
MFR #J7324S
Price$25.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in Socket, 1/2 in Drive, 8 PT, 3-1/4 in OAL, Imperial
Mi Item #02989040
MFR #J7324S

Mfr description
J7324S SKT IMP 1/2 DR 3/4 8 PT D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.52/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Size
    3/4 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679340629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)