Motion
J74202
Impact Socket Set - Metric Measurement System, Number of Sockets: 10 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #02989051
MFR #J74202
List Price$118.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Number of Sockets: 10 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Impact
MI ITEM #02989051
MFR #J74202

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$118.32/each for your price

Overview

Mfr description
J74202 SET SKT IMP 1/2DR 10PC ME

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Impact
  • Number of Sockets
    26 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Material
    Alloy Steel
  • Overall Length
    1-1/2 in
  • Included Accessories
    Socket Bar, Socket Clip
  • UPC_NO
    662679563097
  • Additional Details
    TorquePlus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought