Motion
J74216
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 15 PC
MI ITEM #02989054
MFR #J74216
Your Price$439.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 15 PC
MI ITEM #02989054
MFR #J74216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$439.15/each(List $630.17)

Overview

Mfr description
J74216 SET SKT IMP 1/2DR 25PC ME

Specifications

  • Shaft Style
    Standard Deep
  • Socket Set Type
    Impact
  • Number of Sockets
    15 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm, 8 mm, 9 mm
  • Material
    Alloy Steel
  • Overall Length
    3-1/2 in, 3-1/4 in
  • Included Accessories
    Socket Bar, Socket Clip
  • UPC_NO
    662679563141
  • Number Of Pieces
    25
  • Additional Details
    TorquePlus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought