Motion
J7426S
Impact Socket - 13/16 in Socket Size, 1/2 in Drive, 8 PT, Standard Type, Black Oxide Finish
Mi Item #02989056
MFR #J7426S
Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13/16 in Socket Size, 1/2 in Drive, 8 PT, Standard Type, Black Oxide Finish
Mi Item #02989056
MFR #J7426S

Mfr description
J7426S SKT IMP 1/2 DR 13/16 8 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.33/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    13/16 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679341350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)