Motion
J7708H
Impact Socket - 1/4 in Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Imperial
MI ITEM #02989063
MFR #J7708H
Your Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/4 in Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Imperial
MI ITEM #02989063
MFR #J7708H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.28/each(List $11.82)

Overview

Mfr description
J7708H SKT IMP 3/8 DR 1/4 6 PT D

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/4 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-3/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679331665
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought