Motion
J7716HT
Impact Socket - 1/2 in Socket, 3/8 in Drive, 6 PT, 1-3/4 in OAL, Imperial
MI ITEM #02989065
MFR #J7716HT
Your Price$14.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket, 3/8 in Drive, 6 PT, 1-3/4 in OAL, Imperial
MI ITEM #02989065
MFR #J7716HT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.16/each(List $18.35)

Overview

Mfr description
J7716HT 3/8DR DEEP TW IMPACT 1/2

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1-3/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679331733
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought