Specifications
Dimensions
- Drive Size3/8 in
- Overall Length2-1/8 in
- Socket Size5/8 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Deep
- Socket Points6 PT
- Socket TypeDeep
- UPC_NO662679331757
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)