1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
86-408
Extension - 1/2 in Drive, 10 in Length, Steel, Extension
Mi Item #
02989098
MFR #
86-408
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
STANLEY TRADE TOOLS 86-408
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
86-408
Extension - 1/2 in Drive, 10 in Length, Steel, Extension
Mi Item #
02989098
MFR #
86-408
Mfr description
86-408 EXTENSION BAR 1/2 DR 10"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Length/Diameter
10 in
Weight
0.97 lbs
Details
Accessory Type
Extension
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items