Motion
89-817
Stanley(R) Pear Head Quick Release(TM) Ratchets
Mi Item #02989136
MFR #89-817
Price$33.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanley(R) Pear Head Quick Release(TM) Ratchets
Mi Item #02989136
MFR #89-817

Mfr description
89-817 RATCHET 1/4 DR PEAR HEAD
  • Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications.
  • Forged from high-quality steel and finished in high-polish chrome.
  • Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.52/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6-1/8 in

Details

  • Drive Style
    Low Profile
  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Pear
  • Material
    Steel
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • UPC_NO
    076174898170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)