Motion
89-819
Stanley(R) Pear Head Quick Release(TM) Ratchets
Mi Item #02989138
MFR #89-819
Price$28.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanley(R) Pear Head Quick Release(TM) Ratchets
Mi Item #02989138
MFR #89-819

Mfr description
89-819 RATCHET 1/2 DR PEAR HEAD
  • Stanley® ratchets and accessories are designed to meet or exceed ASME specifications.
  • All are forged from high-quality steel and finished in high-polish chrome.
  • Stanley® Professional Grade Pear Head Ratchets have a slim profile and a small 7-degree arc-swing for accessibility to hard to reach fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.97/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length
    10.25 in
  • Overall Length
    10-1/4 in

Details

  • Drive Style
    Low Profile
  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Pear
  • Material
    Metal
  • Quick Release
    Yes
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • Set or Individual
    Individual
  • UPC_NO
    076174898194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)