Motion
J95230
Tool Belt - Belt, 2-1/4 in Height, Polypropylene Material
MI ITEM #02989166
MFR #J95230
Price$27.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 2-1/4 in Height, Polypropylene Material
MI ITEM #02989166
MFR #J95230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.59/each

Specifications

Dimensions

  • Overall Height Or Width
    2-1/4 in
  • Weight
    0.25 lbs

Details

  • For Use With
    Waist Size: Maximum of 50"
  • Material
    Polypropylene
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    662679500450
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
J95230 BELT WEB ADJUSTABLE 2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought