Motion
J99570
Metric Add-on Socket & Wrench Set - 111 Pcs
Mi Item #02989197
MFR #J99570
Price$1,652.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Add-on Socket & Wrench Set - 111 Pcs
Mi Item #02989197
MFR #J99570

Mfr description
J99570 SET ADD ON 1/4 3/8 1/2 ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.89/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in, 1/2 in
  • Metric Size
    4 to 24 mm

Details

  • Additional Details
    1/4 in, 3/8 in, 1/2 in Drive Tools, 84 Sockets and Accessories, 18 Wrenches, 9 Hex Keys
  • Case Included
    No
  • Includes
    1/4 in, 3/8 in, 1/2 in Drive Tools, 84 Sockets and Accessories, 18 Wrenches, 9 Hex Keys
  • Manufacturer Catalog Number
    J99570
  • Measurement Type
    Metric
  • Number Of Tools In Set
    111
  • Sockets Included
    Yes
  • Specific Tools Included
    1/4 in Drive Tools, 3/8 in Drive Tools, 1/2 in Drive Tools, 84 Sockets and Accessories, 18 Wrenches, 9 Hex Keys
  • Tool Kit Type
    Metric Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Metric Add-On Socket & Wrench Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Hex Key, Socket, Wrench
  • UPC_NO
    662679421410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)