Motion
J99720
Intermediate Maintenance Set - 453 Pcs
MI ITEM #02989201
MFR #J99720
Price$15,344.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intermediate Maintenance Set - 453 Pcs
MI ITEM #02989201
MFR #J99720

Mfr description
J99720 SET MASTER 1/4 - 3/4 FRAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,344.86/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in, 1/2 in, 3/4 in
  • Fractional Sizes
    3/16 to 2-3/8 in

Details

  • Additional Details
    453 pc. Intermediate Tool Set including 1/4 in, 3/8 in, 1/2 in, 3/4 in Drive Tools, Sockets, Wrenches, Striking Tools, Pliers, and Screwdrivers
  • Case Included
    No
  • Includes
    453 pc. Intermediate Tool Set including 1/4 in, 3/8 in, 1/2 in, 3/4 in Drive Tools, Sockets, Wrenches, Striking Tools, Pliers, and Screwdrivers
  • Manufacturer Catalog Number
    J99720
  • Measurement Type
    Mixed
  • Number Of Tools In Set
    453
  • Sockets Included
    Yes
  • Specific Tools Included
    1/4 in Drive Tools, 3/8 in Drive Tools, 1/2 in Drive Tools, 3/4 in Drive Tools, 212 Sockets and Accessories, 105 Wrenches, 34 Striking and Struck Tools, 32 Pliers, 32 Screwdrivers, 38 Miscellaneous Tools
  • Tool Kit Type
    General Purpose Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Intermediate Maintenance Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Clamp, Extractor, Hammer, Hand Saw, Hex Key, Pliers, Pry Bar, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
  • UPC_NO
    662679421595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)