Specifications
Dimensions
- Box End Head Thickness15/32 in
- Box End Head Width1-21/64 in
- Box End Wrench Size19 mm
- Open End Head Thickness11/32 in
- Open End Head Width1-39/64 in
- Open End Wrench Size19 mm
- Overall Length9-3/4 in
- Weight0.53 lbs
Details
- Measurement SystemMetric
- UPC_NO662679068417
- Wrench TypeNon-Reversible Ratcheting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)