Motion
7828498
Motor & Gearbox 24vdc 18:1 Sen -
Mi Item #02989269
MFR #7828498
Price$709.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor & Gearbox 24vdc 18:1 Sen -
Mi Item #02989269
MFR #7828498

Mfr description
7828498 24V 18:1
  • Gear Reduction 18:1
  • with Sensor Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$709.91/each

Specifications

Dimensions

  • Ratio
    18:1
  • Weight
    5.50 lbs

Details

  • Input Voltage
    24 V dc
  • Manufacturer Catalog Number
    7828498
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Screw Drive Type
    Actuator
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)