Motion
GAKL20-PW
GAKL - Male Threaded Left Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
MI ITEM #02989441
MFR #GAKL20-PW
Your Price$381.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAKL - Male Threaded Left Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
MI ITEM #02989441
MFR #GAKL20-PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$381.63/each(List $438.87)

Overview

Mfr description
GAKL20-PW

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    12,724.82 lbf
  • Radial Static Load Capacity
    10,251.799 lbf
  • Head Diameter
    24.30 mm
  • Head Width
    15/16 in
  • Ball Diameter
    1-3/8 in
  • Standards Met
    ISO 12240 4
  • UPC_NO
    4012802523508
  • Weight
    1.00 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M20 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text