Motion
25TAB06DUP4
25 mm Bore, 62 mm OD, 15 mm Width, Open
MI ITEM #02989451
MFR #25TAB06DUP4
Your Price$713.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore, 62 mm OD, 15 mm Width, Open
MI ITEM #02989451
MFR #25TAB06DUP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$713.85/each(List $1,284.93)

Overview

Mfr description
25TAB06DUP4 (PAIR) BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893552638
  • UPC_NO
    4991893552935
  • Description
    25TAB06DU P4 (PAIR) BALL
  • Weight
    1.06 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought