Motion
RP55
Hydraulic Pulling Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 5.5000 in, 140 mm Stroke, 11.875 in Retracted, 17.375 in Extended
Mi Item #02989457
MFR #RP55
Price$2,352.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pulling Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 5.5000 in, 140 mm Stroke, 11.875 in Retracted, 17.375 in Extended
Mi Item #02989457
MFR #RP55

Mfr description
RP55 5 TON CYLINDER 5-1/2" STROKE
  • Pulling and tensioning cylinder with heavy duty compression spring provides faster extension of cylinder
  • Heavy duty compression spring provides long cycle life and rapid extension of piston
  • Spring automatically extends piston rod when pump pressure is released
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,352.73/each

Specifications

Dimensions

  • Bore Size
    1.688 in
  • Collar Thread Length
    1.000 in
  • Cylinder Top To Diameter
    1.688 in
  • Extended Height
    17.375 in
  • Outside Diameter
    2.250 in
  • Piston Rod Diameter  
    1.188 in
  • Plunger Diameter
    1.1900 in;30.20 mm
  • Retracted Height
    11.875 in
  • Stroke  
    5.5000 in, 140 mm
  • Weight
    11.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-1/4 – 14
  • Cylinder Capacity
    5 ton
  • Cylinder Material
    Steel
  • Effective Area
    1.130 in²
  • Internal Base Thread
    1-1/4 – 11-1/2 NPSM
  • Load Capacity
    5 ton
  • Max Pressure
    10000 psi
  • Oil Capacity
    6.220 in³
  • Piston Rod Protrusion
    1-3/8 NPTF
  • Piston Rod Thread
    1-1/4 – 11-1/2 NPT
  • Piston Stroke
    5.5000 in;140 mm
  • Pull Internal Pressure At Capacity
    10000 psi
  • Pull Retract Cylinder Capacity
    5 ton
  • Pull Retract Cylindrical Eff Area
    1.130 in²
  • Pull Retract Oil Capacity
    6.220 in³
  • Pull Tons At 10000 Psi
    5.65 ton
  • Series / Type
    RP
  • Tons at 10000 psi
    5.65 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)