Motion
ST90120100UU
Open Stroke Rotary Bushing with Seal - ST Series, 90 mm Shaft Diameter, 120 mm Outside Diameter, 100 mm Overall Length, 8550 N Load Capacity, Open
Mi Item #02989632
MFR #ST90120100UU
Price$1,610.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 90 mm Shaft Diameter, 120 mm Outside Diameter, 100 mm Overall Length, 8550 N Load Capacity, Open
Mi Item #02989632
MFR #ST90120100UU

Mfr description
ST-90120100UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,610.12/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Length
    100 mm
  • Overall Width
    100 mm
  • Shaft Diameter  
    90 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    8550 N
  • Load Capacity
    8550 N
  • Manufacturer Upc Number
    4549557054747
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    13500 N
  • UPC_NO
    4549557054747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)