Motion
14002 STAINLESS STEEL CLEANER & POLISH 21 OZ AEROSOL

3M
14002 STAINLESS STEEL CLEANER & POLISH 21 OZ AEROSOL

3M™ Stainless Steel Cleaner & Polish, 21 oz Aerosol, 12/case
Mi Item #02989820
MFR #14002 STAINLESS STEEL CLEANER & POLISH 21 OZ AEROSOL
Price$27.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14002 STAINLESS STEEL CLEANER & POLISH 21 OZ AEROSOL

3M™ Stainless Steel Cleaner & Polish, 21 oz Aerosol, 12/case
Mi Item #02989820
MFR #14002 STAINLESS STEEL CLEANER & POLISH 21 OZ AEROSOL

Mfr description
14002 STAINLESS STEEL CLEANER & POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cleans and polishes in one step
  • Leaves no greasy build-up on surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.61/each

Specifications

Dimensions

  • Container Size
    21 oz

Details

  • Application
    Aluminum, Ceramic, Chrome, Plastic, Stainless Steel
  • Cleaner Type
    Cleaner & Polish
  • Container Type
    Aerosol
  • Form
    Liquid
  • Manufacturer Upc Number
    50048011140020
  • Metal Polish Applicator Type
    Cloth
  • Product Types
    Stainless Steel Cleaner
  • UPC_NO
    50048011140020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)