Motion
Bendway® S 5 in x 10 ft

FLEXAUST INC
Bendway® S 5 in x 10 ft

Ducting Hose - 5.000 in ID, 10 ft Length, Single-ply helically corrugated stainless steel alloy hose with a 4-ply finished seam that is folded flat and crimped for tightness and strength, Metal Material
Mi Item #02989839
MFR #Bendway® S 5 in x 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Bendway® S 5 in x 10 ft

Ducting Hose - 5.000 in ID, 10 ft Length, Single-ply helically corrugated stainless steel alloy hose with a 4-ply finished seam that is folded flat and crimped for tightness and strength, Metal Material
Mi Item #02989839
MFR #Bendway® S 5 in x 10 ft

Mfr description
4970500010A 5" ID X 10' BENDWAY S 1-PLY
  • Light weight & hand bendable allowing for elbows & turns to be formed easily during installation
  • Self-support construction allows for bends to stay in place
  • Resists metal fatigue, weathering, & most corrosive fumes & chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    5.400 in
  • Inside Diameter
    5.000 in
  • Length
    10 ft
  • Wall Thickness
    0.005 in
  • Weight
    0.45 lbs/ft

Details

  • Application
    Chemical Fume Extraction, Circuit Board Cooling, Fireplace Inserts, HVAC, Oil Mist Extraction
  • Color
    Silver
  • Construction
    Single-ply helically corrugated stainless steel alloy hose with a 4-ply finished seam that is folded flat and crimped for tightness and strength
  • Hose Material
    Metal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4970500010
  • Manufacturer Product Page
  • Product Type
    Flexible Ducting Hose
  • Series
    Bendway® S
  • Technical Data Sheet
  • Temperature Range
    -400 to 800 °F
  • Transported Substance
    Air, Fume
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)