Overview
Mfr description
BHM07 LOCKNUT
Specifications
- Thread Size
- Outside Diameter
- Face Diameter
- MaterialHardened Alloy Steel
- Overall Width0.5000 in
- Thread DirectionRight Hand
- SeriesBHM
- Axial Load24100 lbs
- Manufacturer Product Page
- Bearing TypeBearing Lock Nuts
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data