Overview
Mfr description
J07519S SKT IMP 3/4 DR 1-3/16 8 P
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size1-3/16 in
- MaterialSteel
- Socket Points8 PT
- Overall Length2-5/16 in
- Shaft StyleStandard Straight
- UPC_NO662679360559
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data