Motion
J07521S
Impact Socket - 1-5/16 in Socket, 3/4 in Drive, 8 PT, 2-3/8 in OAL, Imperial
MI ITEM #02989900
MFR #J07521S
Price$53.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-5/16 in Socket, 3/4 in Drive, 8 PT, 2-3/8 in OAL, Imperial
MI ITEM #02989900
MFR #J07521S

Mfr description
J07521S SKT IMP 3/4 DR 1-5/16 8 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.44/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2-3/8 in
  • Socket Size
    1-5/16 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679360658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)