Motion
J07532ML

PROTO TOOLS
J07532ML

Impact Socket - 32 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
Mi Item #02989913
MFR #J07532ML
Price$45.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07532ML

Impact Socket - 32 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
Mi Item #02989913
MFR #J07532ML

Mfr description
J07532ML SKT IMP 3/4 DR 32MM 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.77/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-1/4 in
  • Socket Size
    32 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679361044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)