Motion
J07536ML

PROTO TOOLS
J07536ML

Impact Socket - 36 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
Mi Item #02989915
MFR #J07536ML
Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07536ML

Impact Socket - 36 mm Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Metric
Mi Item #02989915
MFR #J07536ML

Mfr description
J07536ML SKT IMP 3/4 DR 36MM 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.18/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-1/4 in
  • Socket Size
    36 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679361099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)