Motion
10-779
DynaGrip Utility Knife or Razor Blade -
Mi Item #02989933
MFR #10-779
Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DynaGrip Utility Knife or Razor Blade -
Mi Item #02989933
MFR #10-779

Mfr description
10-779 KNIFE RETRACTABLE W/ GRIP
  • Cushion grip surface for comfort, even in extreme temperatures
  • Slip-resistant grip prevents slipping, even on angled surfaces
  • Patented interlocking nose secures blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.35/each

Specifications

Dimensions

  • Weight
    0.37 lbs
  • Width
    6 in

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Heavy-duty blade
  • UPC_NO
    076174107791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)