Motion
J1181-A
Ratcheting Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
Mi Item #02989935
MFR #J1181-A
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
Mi Item #02989935
MFR #J1181-A

Mfr description
J1181-A WR RAT BOX OFF 1/4 X 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.48/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    19/32 x 43/64 in
  • Overall Length
    4-1/4 in
  • Weight
    0.13 lbs
  • Wrench Size
    1/4 x 5/16 in

Details

  • Angle of Offset
    25 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    6 PT
  • UPC_NO
    662679062538
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)