Motion
J1181M-A

PROTO TOOLS
J1181M-A

Ratcheting Box Wrench - Metric, 7 x 8 mm Wrench Size, Double End
MI ITEM #02989936
MFR #J1181M-A
Price$28.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1181M-A

Ratcheting Box Wrench - Metric, 7 x 8 mm Wrench Size, Double End
MI ITEM #02989936
MFR #J1181M-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.27/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    19/32 x 43/64 in
  • Overall Length
    4-1/4 in
  • Weight
    0.13 lbs
  • Wrench Size
    7 x 8 mm

Details

  • Angle of Offset
    25 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    6 PT
  • UPC_NO
    662679062545
  • Wrench Type
    Ratcheting Box Wrench

Overview

Mfr description
J1181M-A WR RAT BOX OFF 7MM X 8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought