Motion
J1182-A
Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
Mi Item #02989937
MFR #J1182-A
Price$23.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
Mi Item #02989937
MFR #J1182-A

Mfr description
J1182-A WR RAT BOX OFF 3/8 X 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.78/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    25/32 x 7/8 in
  • Overall Length
    5-7/16 in
  • Weight
    0.17 lbs
  • Wrench Size
    3/8 x 7/16 in

Details

  • Angle of Offset
    25 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    6 PT
  • UPC_NO
    662679062552
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)