Motion
J1192T-A

PROTO TOOLS
J1192T-A

Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
MI ITEM #02989942
MFR #J1192T-A
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1192T-A

Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
MI ITEM #02989942
MFR #J1192T-A

Mfr description
J1192T-A WR RAT BOX 3/8 X 7/16 12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    3/4 x 7/8 in
  • Overall Length
    5-1/2 in
  • Weight
    0.18 lbs
  • Wrench Size
    3/8 x 7/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062651
  • Wrench Type
    Ratcheting Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)